Daftar Harga Valve Pipa Air di monotaro.id
Valve pipa air digunakan untuk membuka, menutup, dan mengatur aliran pada instalasi pipa air maupun fluida lain. Temukan berbagai pilihan ball valve, gate valve, valve PVC, stainless steel, dan kuningan dengan ukuran, material, harga, serta estimasi ketersediaan yang sesuai kebutuhan instalasi.
KOVA Ball Valve 4inch 1pc
Specification: - Ball valve two pieces - Kova 100 - Ansi, BS, CNS, JIS (Socket) - PVC - 150psi - Two sockets - Socket ... Lihat selengkapnya
size: 4inch ... Lihat selengkapnya
Sankyo Ball Valve SS316 PSI 1000 WOG 1/2inch 1unit
stem packing: ptfe | ball: ss316 | seat: ptfe | pressure (psi): 1000 w.o.g | packing ring: ss304 | size (inch): 1/2 | thrust washer: ptfe | stem nut: ss304 | plastic cover: plastic | stem: ss316 | inscrewed part: ss316 | material: stainless steel ss316 | handle: ss304 | end connection: screwed or buttweld | body: ss316 ... Lihat selengkapnya
Onda Ball Valve 1/2inch 1pc
Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol ... Lihat selengkapnya
- Bola katup berbahan kuningan di chrome sehingga lebih awet, tahan korosi - Kadar kandungan kuningan tinggi (sesuai dengan standard SNI Cu 57-63%) - Tidak mudah pecah atau retak pada sambungan - Tahan pada tekanan dan suhu tinggi (-20 s/d 120) - Handle (tuas) berbahan stainless steel SS 304 ... Lihat selengkapnya
weight (g): 500 | material: kuningan | size (inch): 1/2 | dimensions (lxwxh) (mm): 108x32x67 ... Lihat selengkapnya
TORA Ball Valve Stainless Steel Handle TR BV 4 SS 4inch 1pc
size (inch): 4 ... Lihat selengkapnya
Onda Gate Valve (Katup) 1/2inch 1pc
weight (g): 500.0 | dimensions (lxwxh)(mm): 40.5x27.5x91 | material: brass | size (inch): 1/2 ... Lihat selengkapnya
SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type) 9BSNX20 1pc
-A lightweight and compact plastic valve that has excellent corrosion resistance. -This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure wat ... Lihat selengkapnya
material: hard polyvinyl chloride (pvc) | nominal diameter of internal thread: rc3/4 | working temperature: 0 to 50℃ | dimensions h: 82mm | o-ring materials: epdm | maximum working pressure: 1.0mpa | pvc pipe nominal diameter: 20 | dimension l: 116mm ... Lihat selengkapnya
HQ Ball Valve Brass Class 600 Screwed End (Katup) 1/2inch 1unit
size: 1/2 inch | material: brass ... Lihat selengkapnya
MDT Ball Valve Brass Full Bore BV600-BR 1/2inch 1pc
"MDT" Ball Valve, Brass, Full Bore Note : + Original Material of Forging Brass. + High Pressure up to 600 psi. ... Lihat selengkapnya
actuator: lever handle | seat: ptfe | pressure (psi): 600 | ball & stem: brass | body: forging brass | end standard: threaded end | temperature (°c): 120 | size (inch): 1/2 (dn15) ... Lihat selengkapnya
KOVA Ball Valve 1inch 1pc
Specification: - Ball valve two pieces - Kova 100 - Ansi, BS, CNS, JIS (Socket) - PVC - 150psi - Two sockets - Socket ... Lihat selengkapnya
size: 1inch ... Lihat selengkapnya
Sankyo Ball Valve 3PC 3/4inch 1unit
hex nut: ss304 | stem: ss316 | stem packing: ptfe | gland nut: ss304 | size (inch): 3/4 | cap: ss316 | material: stainless steel ss316 | seat: ptfe | body: ss316 | plastic cover: plastic | ball: ss316 | stem nut: ss304 | handle: ss304 | pressure (psi): 1000 w.o.g | end connection: screwed or buttweld | lock device: ss304 | bolt: ss304 | bolt washer: ss304 ... Lihat selengkapnya
SAMBO PVC Ball Valve 2inch 1pc
pressure (kg/cm): 5 | certificate: iso 14001:2015, iso 45001:2018, iso 9001:2015 | size (inch): 2 ... Lihat selengkapnya
King Da Jeng (KDJ) Stop Kran PVC KDJ-100 BV12 1/2inch 1pc
Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa. ... Lihat selengkapnya
- Tekanan maksimal : 150PSI @ 23°C (73.4°F). - 100% Aliran air sesuai ukuran. - Pemutaran handle yang mudah dan gampang digunakan. ... Lihat selengkapnya
o-ring: epdm, nbr, fpm | material: pvc | standard: ansi, bs, cns, din, jis (socket) npt, bspt (threaded) | seat: epdm, ptfe, tpr, nbr | end type: socket | size (inch): 1/2 ... Lihat selengkapnya
monotaro Full Port Forged Brass Ball Valve (Katup) 1pc
Application : For piping materials. ... Lihat selengkapnya
nominal diameter a: 4.1 (room temperature water, oil, gas) | material (stem): 4.1 (room temperature water, oil, gas) | body material: c3771b | fluid used: water, oil, gas | caliber type: 4.1 (room temperature water, oil, gas) | bore diameter d (mm): 12.7 | class: 600 | material (packing): ptfe | material (handle): ss400 | dimensions a (mm): 84 | handle shape: lever type | dimension h (mm): 39 | maximum pressure (mpa): 4.1 (water/oil/gas at normal temperature), 1.0 (water/oil/gas below 150 degrees celsius) * gas excludes flammability and toxicity | package weight (g): 190 | shape: screw type | nominal diameter b: 1/2 | type: brass | dimension l (mm): 55 ... Lihat selengkapnya
Sankyo Ball Valve SS316 PSI 1000 WOG 3/8inch 1unit
stem nut: ss304 | stem packing: ptfe | end connection: screwed or buttweld | seat: ptfe | inscrewed part: ss316 | ball: ss316 | packing ring: ss304 | pressure (psi): 1000 w.o.g | body: ss316 | plastic cover: plastic | stem: ss316 | handle: ss304 | size (inch): 3/8 | material: stainless steel ss316 | thrust washer: ptfe ... Lihat selengkapnya
Daftar Valve Pipa Air Terpopuler Lainnya
Ball Valve SUS 304
Ball valve SUS 304 cocok untuk aliran air atau fluida yang membutuhkan material stainless lebih tahan korosi.
Ball Valve SUS 304 Terpopuler
Harga Main Control Valve
Main control valve membantu mengatur aliran utama pada sistem pipa, hidrolik, atau instalasi industri sesuai kebutuhan tekanan.
Harga Main Control Valve Terpopuler
Solenoid Valve SMC 2
Solenoid valve SMC 2 digunakan untuk kontrol aliran otomatis pada sistem udara, air, atau fluida dengan respon cepat.
Solenoid Valve SMC 2 Terpopuler
Ball Valve Brass
Ball valve brass memakai material kuningan yang kuat, praktis untuk membuka dan menutup aliran air, minyak, atau gas.
Ball Valve Brass Terpopuler
Ball Valve 1 Inch
Ball valve 1 inch cocok untuk instalasi pipa ukuran sedang dengan pengoperasian tuas yang cepat dan mudah.
Ball Valve 1 Inch Terpopuler
Valve PVC
Valve PVC ringan, tahan korosi, dan sesuai untuk instalasi air bersih maupun sistem pipa non-korosif.
Valve PVC Terpopuler